
- 1 1/4 in Diameter
- Roloc™, Regular
Method of Attachment | Adhesive Back |
Density Rating | Medium |
Front Color | Blue |
Dia. | 1.25 in |
RPM [Max] | 10000 rpm |
Thickness | 0.31 in |
Type | Regular, Roloc™ |
Color | Black |
Weight | 0.0 LB |
EAN or UPC | 51141285849 |

Method of Attachment | Adhesive Back |
Density Rating | Medium |
Front Color | Blue |
Dia. | 1.25 in |
RPM [Max] | 10000 rpm |
Thickness | 0.31 in |
Type | Regular, Roloc™ |
Color | Black |
Weight | 0.0 LB |
EAN or UPC | 51141285849 |