
- 5 in Diameter
- Ceramic Material
- P120 Grit
Backing Material | Cloth |
Method of Attachment | Hook & Loop |
Grit | P120 |
Color | Purple |
RPM [Max] | 12000 rpm |
Backing Wt. | J Weight |
Used With | Aluminum |
Material | Ceramic |
Dia. | 5 in |
Weight | 0.0 LB |
EAN or UPC | 51141281438 |
