
- 5 in Diameter
- Ceramic Material
- P100 Grit
Color | Purple |
Backing Wt. | J Weight |
Grit | P100 |
Used With | Aluminum |
Backing Material | Cloth |
Dia. | 5 in |
Method of Attachment | Hook & Loop |
Material | Ceramic |
RPM [Max] | 12000 rpm |
Weight | 0.0 LB |
EAN or UPC | 51141281421 |
