
- 5 in Diameter
- Ceramic Material
- 60 Grit
Method of Attachment | Hook & Loop |
Color | Purple |
Grit | 60 |
RPM [Max] | 12000 rpm |
Material | Ceramic |
Used With | Aluminum |
Backing Material | Cloth |
Dia. | 5 in |
Backing Wt. | J Weight |
Weight | 0.0 LB |
EAN or UPC | 51141281407 |
