
- 6 in Diameter
- Clean Sanding Type
- P120 Grit
- Ceramic Material
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Backing Material | Cloth |
Type | Clean Sanding |
Material | Ceramic |
RPM [Max] | 12000 rpm |
Backing Wt. | J Weight |
Grit | P120 |
Used With | Composites |
Weight | 0.0 LB |
EAN or UPC | 51141281360 |
