
- 6 in Diameter
- Clean Sanding Type
- 80 Grit
- Ceramic Material
Backing Material | Cloth |
Backing Wt. | J Weight |
RPM [Max] | 12000 rpm |
Grit | 80 |
Dia. | 6 in |
Used With | Composites |
Type | Clean Sanding |
Material | Ceramic |
Method of Attachment | Hook & Loop |
Weight | 0.0 LB |
EAN or UPC | 51141281346 |
