
- 5 in Diameter
- Clean Sanding Type
- P220 Grit
- Ceramic Material
Material | Ceramic |
RPM [Max] | 12000 rpm |
Dia. | 5 in |
Type | Clean Sanding |
Backing Material | Cloth |
Backing Wt. | J Weight |
Used With | Composites |
Grit | P220 |
Method of Attachment | Hook & Loop |
Weight | 0.0 LB |
EAN or UPC | 51141281322 |
