
- 5 in Diameter
- Clean Sanding Type
- P100 Grit
- Ceramic Material
Backing Wt. | J Weight |
Backing Material | Cloth |
RPM [Max] | 12000 rpm |
Material | Ceramic |
Grit | P100 |
Dia. | 5 in |
Method of Attachment | Hook & Loop |
Used With | Composites |
Type | Clean Sanding |
Weight | 0.0 LB |
EAN or UPC | 51141281292 |
