
- 5 in Diameter
- Clean Sanding Type
- 80 Grit
- Ceramic Material
Material | Ceramic |
Type | Clean Sanding |
Backing Material | Cloth |
Grit | 80 |
RPM [Max] | 12000 rpm |
Dia. | 5 in |
Backing Wt. | J Weight |
Method of Attachment | Hook & Loop |
Used With | Composites |
Weight | 0.0 LB |
EAN or UPC | 51141281261 |
