
- 1 in Diameter
- TR Disc Type
- Roloc Type
- 36 Grit
- Ceramic Material
Method of Attachment | Quick Change |
Dia. | 1 in |
Type | Roloc |
Used With | Aluminum |
Backing Material | Polyester Cloth |
Performance | Premium |
Material | Ceramic |
Disc Type | TR |
Color | Red, Maroon |
Backing Wt. | YF Weight |
RPM [Max] | 30000 rpm |
Type of Abrasive | Coated |
Grit | 36 |
Coat Type | Open Coat |
Weight | 0.0 LB |
EAN or UPC | 51141281230 |
