Skip to content Skip to navigation menu
Hookit™ Clean Sanding Disc

00051141281209

Hookit™ Clean Sanding Disc
Item #106296520
  • 5 in Diameter
  • Clean Sanding Type
  • 60 Grit
  • Ceramic Material
Hookit™ Clean Sanding Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Clean Sanding Type
  • 60 Grit
  • Ceramic Material
Material Ceramic
Grit 60
Type Clean Sanding
Backing Material Cloth
Dia. 5 in
Backing Wt. J Weight
RPM [Max] 12000 rpm
Used With Composites
Method of Attachment Hook & Loop
Weight 0.0 LB
EAN or UPC 51141281209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison