- 5 in Diameter
- P180 Grit
- Ceramic Material
| Material | Ceramic |
| Dia. | 5 in |
| Coat Type | Open Coat |
| No. of Holes | 5 |
| Backing Material | Cloth |
| RPM [Max] | 12000 rpm |
| Grit | P180 |
| Backing Wt. | J Weight |
| Used With | Aluminum |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.0 LB |
| EAN or UPC | 51141280950 |

