
- 5 in Diameter
- P100 Grit
- Ceramic Material
Used With | Aluminum |
Dia. | 5 in |
Coat Type | Open Coat |
Material | Ceramic |
Backing Wt. | J Weight |
Method of Attachment | Pressure Sensitive Adhesive |
Grit | P100 |
Backing Material | Cloth |
RPM [Max] | 12000 rpm |
No. of Holes | 5 |
Weight | 0.0 LB |
EAN or UPC | 51141280936 |
