
- 6 in Diameter
- Aluminum Oxide Material
- P180 Grit
Dia. | 6 in |
Color | White |
RPM [Max] | 12000 rpm |
Used With | Composites |
Performance | Good |
Backing Material | Paper |
Grit | P180 |
Backing Wt. | C Weight |
Method of Attachment | Hook & Loop |
Coat Type | Open Coat |
Vacuum Support | Yes |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 51141280080 |
