
- 6 in Diameter
- Aluminum Oxide Material
- P120 Grit
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Used With | Composites |
Coat Type | Open Coat |
Vacuum Support | Yes |
Dia. | 6 in |
Performance | Good |
Backing Material | Paper |
Backing Wt. | C Weight |
RPM [Max] | 12000 rpm |
Grit | P120 |
Color | White |
Weight | 0.0 LB |
EAN or UPC | 51141280066 |
