
- 6 in Diameter
- Aluminum Oxide Material
- P60 Grit
Backing Wt. | D Weight |
Backing Material | Paper |
Method of Attachment | Hook & Loop |
Color | White |
RPM [Max] | 12000 rpm |
Dia. | 6 in |
Vacuum Support | Yes |
Used With | Composites |
Grit | P60 |
Material | Aluminum Oxide |
Performance | Good |
Coat Type | Open Coat |
Weight | 0.0 LB |
EAN or UPC | 51141280035 |
