
- 5 in Diameter
- Aluminum Oxide Material
- P150 Grit
Performance | Good |
Color | White |
Used With | Composites |
Material | Aluminum Oxide |
Coat Type | Open Coat |
Dia. | 5 in |
Backing Material | Paper |
Vacuum Support | Yes |
Grit | P150 |
Backing Wt. | C Weight |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Weight | 0.0 LB |
EAN or UPC | 51141279947 |
