- 6 in Diameter
- Aluminum Oxide Material
- P800 Grit
| Coat Type | Open Coat |
| RPM [Max] | 10000 rpm |
| Color | White |
| Material | Aluminum Oxide |
| Performance | Good |
| Backing Material | Paper |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit | P800 |
| Dia. | 6 in |
| Vacuum Support | No |
| Backing Wt. | C Weight |
| Used With | Composites |
| Weight | 0.0 LB |
| EAN or UPC | 51141279589 |

