- 280 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Used With | Aluminum |
| Grit | 280 |
| Material | Silicon Carbide |
| Backing Material | Paper |
| Length | 11 in |
| Backing Wt. | A Weight |
| Coat Type | Open Coat |
| Color | Gray |
| Weight | 19.616 LB |
| EAN or UPC | 51141278513 |
| Used With | Aluminum |
| Grit | 280 |
| Material | Silicon Carbide |
| Backing Material | Paper |
| Length | 11 in |
| Backing Wt. | A Weight |
| Coat Type | Open Coat |
| Color | Gray |
| Weight | 19.616 LB |
| EAN or UPC | 51141278513 |