- 150 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Backing Material | Paper |
| Backing Wt. | A Weight |
| Coat Type | Open Coat |
| Color | Gray |
| Used With | Aluminum |
| Length | 11 in |
| Grit | 150 |
| Micron Grade | 150 μm |
| Wet or Dry | Dry |
| Weight | 0.0 LB |
| EAN or UPC | 51141278469 |

