- 120 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Backing Material | Paper |
| Used With | Aluminum |
| Coat Type | Open Coat |
| Color | Gray |
| Backing Wt. | A Weight |
| Wet or Dry | Dry |
| Length | 11 in |
| Grit | 120 |
| Micron Grade | 120 μm |
| Weight | 37.7 LB |
| EAN or UPC | 51141278452 |

