- 80 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Backing Material | Paper |
| Used With | Aluminum |
| Color | Gray |
| Material | Silicon Carbide |
| Grit | 80 |
| Length | 11 in |
| Backing Wt. | A Weight |
| Micron Grade | 80 μm |
| Coat Type | Open Coat |
| Wet or Dry | Dry |
| Weight | 12.717 LB |
| EAN or UPC | 51141278438 |

