
- 5 in Diameter
- Silicon Carbide Material
- 320 Grit
Grit | 320 |
Color | Gray |
RPM [Max] | 12000 rpm |
Dia. | 5 in |
Material | Silicon Carbide |
Used With | Aluminum |
Backing Wt. | A Weight |
Backing Material | Paper |
Method of Attachment | Hook & Loop |
Coat Type | Open Coat |
Performance | Better |
Vacuum Support | No |
Weight | 3.693 LB |
EAN or UPC | 51141278414 |
