
- 5 in Diameter
- Silicon Carbide Material
- 280 Grit
Backing Wt. | A Weight |
RPM [Max] | 12000 rpm |
Coat Type | Open Coat |
Backing Material | Paper |
Performance | Better |
Used With | Aluminum |
Grit | 280 |
Dia. | 5 in |
Color | Gray |
Method of Attachment | Hook & Loop |
Material | Silicon Carbide |
Vacuum Support | No |
Weight | 3.693 LB |
EAN or UPC | 51141278407 |
