
- 5 in Diameter
- Silicon Carbide Material
- 220 Grit
Backing Wt. | A Weight |
Backing Material | Paper |
Length | 11.300 in |
RPM [Max] | 12000 rpm |
Material | Silicon Carbide |
Method of Attachment | Hook & Loop |
Vacuum Support | No |
Grit | 220 |
Color | Gray |
Performance | Better |
Coat Type | Open Coat |
Used With | Aluminum |
Dia. | 5 in |
Weight | 3.693 LB |
EAN or UPC | 51141278384 |
