
- 5 in Diameter
- Silicon Carbide Material
- 180 Grit
Grit | 180 |
Performance | Better |
Color | Gray |
Material | Silicon Carbide |
Coat Type | Open Coat |
Length | 11.300 in |
Used With | Aluminum |
Backing Wt. | A Weight |
Dia. | 5 in |
Vacuum Support | No |
Backing Material | Paper |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Weight | 3.693 LB |
EAN or UPC | 51141278377 |
