
- 5 in Diameter
- Silicon Carbide Material
- 150 Grit
Dia. | 5 in |
Backing Material | Paper |
RPM [Max] | 12000 rpm |
Used With | Aluminum |
Performance | Better |
Grit | 150 |
Vacuum Support | No |
Material | Silicon Carbide |
Color | Gray |
Backing Wt. | A Weight |
Method of Attachment | Hook & Loop |
Coat Type | Open Coat |
Weight | 3.943 LB |
EAN or UPC | 51141278360 |
