
- 5 in Diameter
- Silicon Carbide Material
- 120 Grit
Material | Silicon Carbide |
Performance | Better |
Backing Material | Paper |
Method of Attachment | Hook & Loop |
Backing Wt. | A Weight |
Coat Type | Open Coat |
Used With | Aluminum |
Grit | 120 |
RPM [Max] | 12000 rpm |
Dia. | 5 in |
Color | Gray |
Vacuum Support | No |
Weight | 0.0 LB |
EAN or UPC | 51141278353 |
