Skip to content Skip to navigation menu
Hookit™ Paper Disc

00051141278346

Hookit™ Paper Disc
Item #102994988
  • 5 in Diameter
  • Silicon Carbide Material
  • 100 Grit
Hookit™ Paper Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Silicon Carbide Material
  • 100 Grit
Used With Aluminum
RPM [Max] 12000 rpm
Dia. 5 in
Material Silicon Carbide
Performance Better
Color Gray
Grit 100
Backing Wt. A Weight
Vacuum Support No
Backing Material Paper
Method of Attachment Hook & Loop
Coat Type Open Coat
Weight 4.693 LB
EAN or UPC 51141278346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison