- 220 Grit
- 10 yd Length
- 4 1/2 in Width
- Silicon Carbide Material
| Method of Attachment | PSA |
| Length | 10 yd |
| Grit | 220 |
| Material | Silicon Carbide |
| Color | Gray |
| Coat Type | Open Coat |
| Used With | Aluminum |
| Backing Wt. | A Weight |
| Backing Material | Paper |
| Weight | 0.0 LB |
| EAN or UPC | 51141278315 |

