- 320 Grit
- 100 in Length
- 3 1/4 in Width
- Silicon Carbide Material
| Coat Type | Open Coat |
| Used With | Aluminum |
| Color | Gray |
| Method of Attachment | PSA |
| Grit | 320 |
| Length | 100 in |
| Backing Material | Paper |
| Material | Silicon Carbide |
| Backing Wt. | A Weight |
| Weight | 5.15 LB |
| EAN or UPC | 51141278254 |

