- 240 Grit
- 100 in Length
- 3 1/4 in Width
- Silicon Carbide Material
| Backing Wt. | A Weight |
| Material | Silicon Carbide |
| Length | 100 in |
| Color | Gray |
| Backing Material | Paper |
| Grit | 240 |
| Used With | Aluminum |
| Coat Type | Open Coat |
| Method of Attachment | PSA |
| Weight | 0.0 LB |
| EAN or UPC | 51141278230 |

