- 120 Grit
- 70 in Length
- 3 1/4 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Method of Attachment | PSA |
| Used With | Aluminum |
| Grit | 120 |
| Color | Gray |
| Coat Type | Open Coat |
| Backing Material | Paper |
| Backing Wt. | A Weight |
| Length | 70 in |
| Weight | 5.5 LB |
| EAN or UPC | 51141278193 |

