- 100 Grit
- 55 in Length
- 3 1/4 in Width
- Silicon Carbide Material
| Grit | 100 |
| Material | Silicon Carbide |
| Color | Gray |
| Method of Attachment | PSA |
| Backing Material | Paper |
| Coat Type | Open Coat |
| Backing Wt. | A Weight |
| Used With | Aluminum |
| Length | 55 in |
| Weight | 4.6 LB |
| EAN or UPC | 51141278186 |

