- 280 Grit
- 100 in Length
- 2 1/2 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Length | 100 in |
| Color | Gray |
| Method of Attachment | PSA |
| Used With | Aluminum |
| Backing Material | Paper |
| Grit | 280 |
| Coat Type | Open Coat |
| Backing Wt. | A Weight |
| Weight | 4.0 LB |
| EAN or UPC | 51141278155 |

