- 180 Grit
- 85 in Length
- 2 1/2 in Width
- Silicon Carbide Material
| Length | 85 in |
| Coat Type | Open Coat |
| Used With | Aluminum |
| Backing Wt. | A Weight |
| Method of Attachment | PSA |
| Grit | 180 |
| Material | Silicon Carbide |
| Color | Gray |
| Backing Material | Paper |
| Weight | 0.0 LB |
| EAN or UPC | 51141278124 |

