- 100 Grit
- 55 in Length
- 2 1/2 in Width
- Silicon Carbide Material
| Backing Wt. | A Weight |
| Length | 55 in |
| Backing Material | Paper |
| Material | Silicon Carbide |
| Grit | 100 |
| Method of Attachment | PSA |
| Used With | Aluminum |
| Coat Type | Open Coat |
| Color | Gray |
| Weight | 3.5 LB |
| EAN or UPC | 51141278094 |

