- 80 Grit
- 45 in Length
- 2 1/2 in Width
- Silicon Carbide Material
| Color | Gray |
| Backing Material | Paper |
| Backing Wt. | A Weight |
| Grit | 80 |
| Used With | Aluminum |
| Length | 45 in |
| Method of Attachment | PSA |
| Material | Silicon Carbide |
| Coat Type | Open Coat |
| Weight | 0.0 LB |
| EAN or UPC | 51141278087 |

