- 220 Grit
- 50 yd Length
- 2 3/4 in Width
- Silicon Carbide Material
| Used With | Aluminum |
| Backing Wt. | A Weight |
| Length | 50 yd |
| Color | Gray |
| Method of Attachment | PSA |
| Coat Type | Open Coat |
| Backing Material | Paper |
| Material | Silicon Carbide |
| Grit | 220 |
| Weight | 0.0 LB |
| EAN or UPC | 51141278063 |

