- 180 Grit
- 50 yd Length
- 2 3/4 in Width
- Silicon Carbide Material
| Coat Type | Open Coat |
| Material | Silicon Carbide |
| Backing Material | Paper |
| Color | Gray |
| Grit | 180 |
| Backing Wt. | A Weight |
| Used With | Aluminum |
| Method of Attachment | PSA |
| Length | 50 yd |
| Weight | 13.5 LB |
| EAN or UPC | 51141278056 |

