- 120 Grit
- 35 yd Length
- 2 3/4 in Width
- Silicon Carbide Material
| Grit | 120 |
| Backing Material | Paper |
| Length | 35 yd |
| Material | Silicon Carbide |
| Color | Gray |
| Used With | Aluminum |
| Method of Attachment | PSA |
| Backing Wt. | A Weight |
| Coat Type | Open Coat |
| Weight | 16.0 LB |
| EAN or UPC | 51141278032 |

