- 100 Grit
- 35 yd Length
- 2 3/4 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Backing Wt. | A Weight |
| Coat Type | Open Coat |
| Backing Material | Paper |
| Grit | 100 |
| Color | Gray |
| Used With | Aluminum |
| Length | 35 yd |
| Method of Attachment | PSA |
| Weight | 16.5 LB |
| EAN or UPC | 51141278025 |

