- 80 Grit
- 25 yd Length
- 2 3/4 in Width
- Silicon Carbide Material
| Length | 25 yd |
| Color | Gray |
| Material | Silicon Carbide |
| Backing Wt. | A Weight |
| Coat Type | Open Coat |
| Grit | 80 |
| Used With | Aluminum |
| Method of Attachment | PSA |
| Backing Material | Paper |
| Weight | 16.7 LB |
| EAN or UPC | 51141278018 |

