- 5 in Diameter
- Vacuum Type
- 150 Grit
- Silicon Carbide Material
| Backing Wt. | A Weight |
| Type | Vacuum |
| Dia. | 5 in |
| Coat Type | Open Coat |
| Material | Silicon Carbide |
| Used With | Aluminum |
| Grit | 150 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Performance | Better |
| Backing Material | Paper |
| Vacuum Support | Yes |
| Color | Gray |
| Weight | 8.69 LB |
| EAN or UPC | 51141277967 |

