- 6 in Diameter
- 120 Grit
- Silicon Carbide Material
| RPM [Max] | 12000 rpm |
| Coat Type | Open Coat |
| Vacuum Support | No |
| Material | Silicon Carbide |
| Performance | Better |
| Length | 12.870 in |
| Grit | 120 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 6 in |
| Used With | Aluminum |
| Backing Wt. | A Weight |
| Backing Material | Paper |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 51141277875 |

