- 5 in Diameter
- 320 Grit
- Silicon Carbide Material
| Material | Silicon Carbide |
| Coat Type | Open Coat |
| Backing Wt. | A Weight |
| Backing Material | Paper |
| Performance | Better |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit | 320 |
| Used With | Aluminum |
| Dia. | 5 in |
| Vacuum Support | No |
| Color | Gray |
| Weight | 7.286 LB |
| EAN or UPC | 51141277837 |

