- 5 in Diameter
- 100 Grit
- Silicon Carbide Material
| RPM [Max] | 12000 rpm |
| Backing Wt. | A Weight |
| Color | Gray |
| Coat Type | Open Coat |
| Backing Material | Paper |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit | 100 |
| Used With | Aluminum |
| Vacuum Support | No |
| Performance | Better |
| Material | Silicon Carbide |
| Dia. | 5 in |
| Length | 22.400 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141277769 |

