- 4 in Diameter
- TSM Disc Type
- Roloc Type
- 80 Grit
- Ceramic Material
| Performance | Premium |
| Type of Abrasive | Coated |
| Backing Wt. | YF Weight |
| Grit | 80 |
| Backing Material | Polyester Cloth |
| RPM [Max] | 12000 rpm |
| Coat Type | Open Coat |
| Color | Red, Maroon |
| Material | Ceramic |
| Method of Attachment | Quick Change |
| Dia. | 4 in |
| Used With | Aluminum |
| Type | Roloc |
| Disc Type | TSM |
| Weight | 3.679 LB |
| EAN or UPC | 51141277233 |

