- 3 in Diameter
- TR Disc Type
- Roloc Type
- 80 Grit
- Ceramic Material
| Type of Abrasive | Coated |
| Grit | 80 |
| Performance | Premium |
| Material | Ceramic |
| Bond | Resin |
| Disc Type | TR |
| Color | Red, Maroon |
| Coat Type | Open Coat |
| Backing Material | Polyester Cloth |
| Method of Attachment | Quick Change |
| RPM [Max] | 20000 rpm |
| Type | Roloc |
| Used With | Aluminum |
| Dia. | 3 in |
| Backing Wt. | YF Weight |
| Weight | 6.1 LB |
| EAN or UPC | 51141277189 |

