
- 1 1/2 in Diameter
- TSM Disc Type
- Roloc Type
- 60 Grit
- Ceramic Material
RPM [Max] | 30000 rpm |
Grit | 60 |
Used With | Aluminum |
Disc Type | TSM |
Bond | Resin |
Method of Attachment | Quick Change |
Color | Red, Maroon |
Coat Type | Open Coat |
Backing Material | Polyester Cloth |
Dia. | 1.5 in |
Performance | Premium |
Type | Roloc |
Type of Abrasive | Coated |
Backing Wt. | YF Weight |
Material | Ceramic |
Weight | 2.9 LB |
EAN or UPC | 51141277127 |
